Beli masker respirator 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  2. 3M Vapor and Gas Respirator
    Mulai

    Rp579.900

    3M Vapor and Gas Respirator
    atribut:
    • Exhaust Resistance: 80Pa or less
  3. 3M Single Cartridge Half Facepiece Respirator (Masker)
    Mulai

    Rp149.900

    3M Single Cartridge Half Facepiece Respirator (Masker)
    Deskripsi:
    The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockin
    atribut:
    • Facepeice Size: Medium / Large
    • Facepeice Type: Half Face Mask
    • Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
    • Product Code: 3200
  4. Taffware Masker Gas Respirator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    Taffware Masker Gas Respirator
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  5. 3M Gas&Vapor Respirator
    Mulai

    Rp649.900

    3M Gas&Vapor Respirator
    Deskripsi:
    3M original quick latch function is installed.With one hand, you can quickly and easily adjust the string, enabling removing and putting on the respirator from a face even while wearing a helmet.Because of the silicone face body, it is a soft fit.You can use it as dust respirator by attaching a filter medium, or you can use it as gas respirator by attaching sanister.
    atribut:
    • Size: M
    • Vertical (mm): 140
    • Horizontal (mm): 110
    • Intake Resistance (Pa): 50 or less
  6. OMRON Incremental Type Outer Diameter 40mm (Hollow Shaft) E6H-C
    Mulai

    Rp4.999.900

    OMRON Incremental Type Outer Diameter 40mm (Hollow Shaft) E6H-C
    atribut:
    • Protection Class: IEC standard IP50
    • Type: Rotary encoder
    • Maximum Rotation Speed (rpm): 10000
  7. 3M Organic Vapor Cartridge 6003
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    3M Organic Vapor Cartridge 6003
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  8. Comet Sarung Tangan PVC
    Mulai

    Rp41.900

    Comet Sarung Tangan PVC
    Deskripsi:
    PVC Coating gloves with cotton knitted liner, sandy finish for extra gripping Application Handling Caustics, Oil and Alohols, Petrochmeicals, Cold Storage, Fishing, Warehousing
  9. 3M Respirator
    Mulai

    Rp539.900

    3M Respirator
    Deskripsi:
    Respirator seri 3M 9004 digunakan untuk pencegahan pada kegiatan pembersihan sehari-hari seperti : pengecatan, pengolahan kayu, pengamplasan, perawatan material, penggilingan dan operasi berdebu lainnya.
    atribut:
    • Classification: RL2
    • Color: Gray
    • Particle Collection Efficiency (%): 95
    • Shape: Half-sided
    • Specified protection factor: 10
    • Type: Replaceable
  10. Comet Theo Masker KN95
    Mulai

    Rp44.900

    Comet Theo Masker KN95
    Deskripsi:
    COMET THEO KN95 Mask memiliki desain dengan rongga antara mulut dan masker sehingga lebih nyaman digunakan karena mulut tidak menempel dengan masker.Dengan 5 lapis perlindungan yang sudah teruji di lab terakreditasi. Sehingga cocok digunakan untuk kebutuhan industrial maupun sehari-hari. KN95 Mask menawarkan kualitas terbaik sehingga akan nyaman dan aman saat dipakai meskipun dalam waktu lama dan dalam berbagai kegiatan karena mudah untuk bernapas (disarankan Kemenkes penggunaan maksimal 6 jam).
    atribut:
    • Number of Layer (ply): 5
    • Material: Melt-blown non woven, Cotton, Earloop band, Nose wire
    • Standard: CE, ISO 13485, BFE ≥ 95%
  11. GOSAVE Masker Chemical Single Respirator
    Mulai

    Rp27.900

    GOSAVE Masker Chemical Single Respirator
    Deskripsi:
    Masker chemical respirator NP305 moncong satu berikut filter.
  12. 3M Acid Gas Cartridge
    Mulai

    Rp409.900

    3M Acid Gas Cartridge
    Deskripsi:
    NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfideSwept-back design allows an enhanced field of view and comfortBayonet compatibility allows use with many 3M half and full facepieces and certain 3M Scott full facepiecesWide range of applications reduces inventory needsFor workplace/occupational use onlyPackage contents: 1 case contains 30 pairs of cartridges (60 each)3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 is NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfide. These cartridges are compatible with the 3M half and full facepiece respirators with a bayonet-style filter/cartridge connection or 3M Scott facepieces with 3M Scott AV-632 Bayonet Adapter.Designed to enhance field of view and comfort on the job, these cartridges feature a low-profile, swept-back design. The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 is easy to install and compatible with many 3M half and full facepiece respirators, including the 3M Half and Full Facepieces 6000, 7000 and FF-400 Series. When used with the 3M Scott AV-632 Bayonet Adapter, the 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 can be used with 3M Scott AV-3000 HT and AV-3000 SureSeal facepieces.The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 helps provide protection against mercury vapor, chlorine, sulfur dioxide, certain organic vapors and hydrogen sulfide in a variety of environments. Recommended applications for the cartridge include chemical transfer, laboratories, and line opening. It is commonly used in industries such as chemicals, mining, oil and gas, pharmaceuticals, and primary metals.After you've determined the contaminants and exposure levels in your work environment, help protect your employees with a properly selected, fitted, and used 3M Reusable Respirator and corresponding cartridges. 3M Gas/Vapor Cartridges are NIOSH-approved and help provide respiratory protection from certain vapor and/or acid gas concentrations up to 10 times (10x) the OSHA Permissible Exposure Limit (PEL) with half facepiece respirators and 50 times (50x) the OSHA PEL with quantitatively fit tested full facepiece respirators.Change 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 within 50 hours of exposure to mercury vapor, in accordance to your well-documented change-out schedule, or earlier if smell, taste or irritation from contaminants is detected. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices.
    atribut:
    • Recommended Application: Chemical Transfer
    • Recommended Industry: Chemicals
    • Specifications Met: NIOSH Approved
    • Compatible Respirator: 3M Full Facepieces 6000
    • Overall Height (inch): 3.39
    • Overall Length (inch): 4.21
    • Accessories: No
    • Cartridge or Filter Type: Gas & Vapor
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: No
    • Compatible with 3M Supplied Air System: No
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Maintenance Free: Yes
    • NIOSH Cartridge or Filter Assigned Color Coding: Olive
    • Overall Height (mm): 86
    • Overall Length (mm): 107
    • Particulate Protection: Acid Gas
    • Product Series: 6000
    • Product Type: Cartridge
    • Protection Type: Acid Gas
    • Purpose: Cartridges & Filters
  13. 3M Organic Vapor Cartridge
    Mulai

    Rp199.900

    3M Organic Vapor Cartridge
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Color: Black
    • Compatible With: 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Standards Approvals: NIOSH
  14. 3M Replaceable Dust Mask
    Mulai

    Rp589.900

    3M Replaceable Dust Mask
    Deskripsi:
    Uses a silicone facepiece that has good adhesion to the face. A goodwill-type exhaust valve that discharges exhaled air smoothly. It is hard to clog and it is hard to be stuffy. Fit checker with improved usability and durability. Improved protection from welding spatter. Two types of filters, a normal filter and a filter containing activated carbon, can be used depending on the work with one facepiece. For filters used for welding, polishing, filing work, etc., please use appropriate replacement filters of category 2.
    atribut:
    • Type: Replaceable
    • Color: Gray
  15. WURTH Masking Paper
    Mulai

    Rp1.899.900

    WURTH Masking Paper
    Deskripsi:
    The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Application area : - For covering and protecting bodywork and components from upcoming painting work.
    atribut:
    • Width (cm): 60
    • Length (m): 300
    • Coating Weight per m²: 48g
  16. 3M Full Facepiece Reusable Respirator 6000 Series
    Mulai

    Rp1.899.900

    3M Full Facepiece Reusable Respirator 6000 Series
    atribut:
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: No
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: Yes
    • Facepiece Type: Full Facepiece Reusable
    • Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
    • Harness Type: 4 point
    • Harness Type‎: 4 points
    • Hazard Type: Mold, Silica
    • Headgear Type: Full Facepiece
    • Maintenance Free: No
    • Material: Silicone, Thermoplastic Elastomer (TPE)
    • Primary Material: Silicone/Thermoplastic Elastomer
    • Product Series: 6000
    • Product Type: Full Facepiece
    • Purpose: Full Facepiece Respirators
    • Range: Better
    • Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
    • Suspension Type: 4 Point Strap
Daftar Harga masker respirator 3m Terbaru March 2026
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp229.900
3M Vapor and Gas RespiratorRp579.900
3M Single Cartridge Half Facepiece Respirator (Masker)Rp149.900
Taffware Masker Gas RespiratorRp56.900
3M Gas&Vapor RespiratorRp649.900
OMRON Incremental Type Outer Diameter 40mm (Hollow Shaft) E6H-CRp4.999.900
3M Organic Vapor Cartridge 6003Rp229.900
Comet Sarung Tangan PVCRp41.900
3M RespiratorRp539.900
Comet Theo Masker KN95Rp44.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)